2 Ton - 14.3 SEER2 - Single-Stage Coastal Heat Pump - R-454B - 208/230/1
2 Ton - 14.3 SEER2 - Single-Stage Coastal Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- EER2:
- 12.0
- Energy Star Compliant:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.5
- Tonnage:
- 2 Ton
- Volts:
- 208/230-200/230V, 60V
- Weight:
- 196 lb
- Width:
- 31-1/10 in