This product requires certification to purchase.

2 Ton - 18.0 SEER2 - Two-Stage Air Conditioner - R-454B - 208/230/1

Bryant

2 Ton - 18.0 SEER2 - Two-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #B148TAN02400W
  • Item #11614447
  • Manufacturer Part #148TAN02400W
4.3 out of 5 Customer Rating
Brand image
Bryant

2 Ton - 18.0 SEER2 - Two-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #B148TAN02400W
  • Item #11614447
  • Manufacturer Part #148TAN02400W
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Type:
Scroll
EER2:
14
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Phase:
Single Phase
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
18
SEER2 Range:
15.2 - 40.0
Tonnage:
2 Ton
Volts:
208/230-208/240V
Weight:
171
Width:
31-3/16