2.5 Ton - 13.4 SEER2 - Single-Packaged Air Conditioner System - R-454B - 208-230/1
2.5 Ton - 13.4 SEER2 - Single-Packaged Air Conditioner System - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Energy Star Compliant:
- No
- Refrigerant:
- R-454B
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230-208/240V, 60V
- Weight:
- 316 lb
- Width:
- 48-1/5 in