This product requires certification to purchase.

2.5 Ton - 14 SEER - Single Stage Heat Pump - 208/230V-1

Bryant

2.5 Ton - 14 SEER - Single Stage Heat Pump - 208/230V-1

  • Fast #
  • Part #BBH14NB03000G
  • Item #10284088
  • Manufacturer Part #BH14NB03000G
4.6 out of 5 Customer Rating
Brand image
Bryant

2.5 Ton - 14 SEER - Single Stage Heat Pump - 208/230V-1

  • Fast #
  • Part #BBH14NB03000G
  • Item #10284088
  • Manufacturer Part #BH14NB03000G
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.4, 13.5, 18.3, 72.5
Application:
Residential
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
3365
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
EER:
13.0
Factory Std. Refrigerant Charge:
102.4
HSPF:
8.2
Height:
31-17/25
Horsepower:
1/4 hp
Installation Type:
Indoor
Liquid Line (OD):
3/8
MBH:
30
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
31-9/50