This product requires certification to purchase.

2.5 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1

Bryant

2.5 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #B235SAN03000A
  • Item #11613892
  • Manufacturer Part #235SAN03000A
4.6 out of 5 Customer Rating
Brand image
Bryant

2.5 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #B235SAN03000A
  • Item #11613892
  • Manufacturer Part #235SAN03000A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Stages:
Single Stage
Compressor Type:
Scroll
EER2:
11.5
EER2 Range:
11.2 - 11.6
Energy Star Compliant:
Yes
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
14.5
SEER2 Range:
14.3 - 15.1
Tonnage:
2.5 Ton
Volts:
208/230-200/230V, 60V
Weight:
189
Width:
31-3/16