22 in. 19° Fan Blade
22 in. 19° Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Blade Pitch:
- 19°
- Blade Span:
- 20-1/2 in
- Brand Model Compatibility:
- 113AEA048000BEAA, 113AEA048000BEAB, 113AEA060000BGAA, 113AEA060000BGAB, 113ANA048000BAAA, 113ANA048000BBAA, 113ANA048000BCAA, 113ANA048000BDAA, 113ANA048000BEAA, 113ANA048000BFAA, 113ANA048000BHAA, 113ANA0480N0BHAA, 113ANA0480N0BHAB, 113ANA048BN0BJAA
- Diameter:
- 22 in
- Height:
- 2-7/10 in
- Length:
- 22-4/5 in
- OEM Part:
- Yes
- Width:
- 20-1/2 in