238 - 262 mfd 330V Round Start Capacitor
238 - 262 mfd 330V Round Start Capacitor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Bryant OEM repair part
Specifications
- Capacitor Type:
- Start
- Height:
- 6-9/10
- Length:
- 2-4/5
- MFD Rating:
- 238 - 262 mfd
- OEM Part:
- Yes
- Origin:
- Domestic
- Shape:
- Round
- Volts:
- 330V
- Width:
- 2-4/5