24 in. 18° Fan Blade
24 in. 18° Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Blade Pitch:
- 18°
- Blade Span:
- 23-1/10 in
- Brand Model Compatibility:
- 105ANA036000BAAA, 113AEA042000BCAA, 113ANA042000BAAA, 113ANA042000BBAA, 113ANA042000BCAA, 113ANA042000BDAA, 113ANA0420N0BCAA, 113ANC030000BAAA, 113ANC030000BBAA, 113ANC0300N0BBAA, 113ANC036000BAAA, 113ANC036000BBAA, 113ANC0360N0BBAA, 113ANW042000BCAA
- Diameter:
- 24 in
- Height:
- 2-3/10 in
- Length:
- 9-4/5 in
- Material:
- Aluminum
- OEM Part:
- Yes
- Width:
- 23-1/10 in