This product requires certification to purchase.

24k - High Wall Ductless Indoor Air Handler - R-454B - 208/230/1

Bryant

24k - High Wall Ductless Indoor Air Handler - R-454B - 208/230/1

  • Fast #
  • Part #B615AHAQ24XA3
  • Item #11613762
  • Manufacturer Part #615AHAQ24XA3
3.2 out of 5 Customer Rating
Brand image
Bryant

24k - High Wall Ductless Indoor Air Handler - R-454B - 208/230/1

  • Fast #
  • Part #B615AHAQ24XA3
  • Item #11613762
  • Manufacturer Part #615AHAQ24XA3
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Energy Star Compliant:
Yes
Refrigerant:
R-454B
Tonnage:
2 Ton
Volts:
208/230-208/240V, 60V
Weight:
43.65
Width:
44-22/25