This product requires certification to purchase.

24V Furnace Control Board

Bryant

24V Furnace Control Board

  • Fast #
  • Part #RCD325879751
  • Item #10294255
  • Manufacturer Part #325879-751
4.3 out of 5 Customer Rating
Brand image
Bryant

24V Furnace Control Board

  • Fast #
  • Part #RCD325879751
  • Item #10294255
  • Manufacturer Part #325879-751
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

AMP:
5
Control Board Type:
Integrated
Height:
1-3/5
Length:
6-4/5
Type:
R325879751
Volts:
24V
Width:
8-3/10