This product requires certification to purchase.

24V Ignition Control Board

Bryant

24V Ignition Control Board

  • Fast #
  • Part #TGWBLH33WP007
  • Item #3879223
  • Manufacturer Part #LH33WP007
4.1 out of 5 Customer Rating
Brand image
Bryant

24V Ignition Control Board

  • Fast #
  • Part #TGWBLH33WP007
  • Item #3879223
  • Manufacturer Part #LH33WP007
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

AMP:
5
Control Board Type:
Ignition
Height:
2-1/4 in
Length:
7 in
OEM Part:
Yes
Volts:
24VAC
Width:
5 in