24V Relay
24V Relay
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 20, 30
- Fits Model:
- 187ANA024000CAAA, 187ANA024000CBAA, 187ANA036000CAAA, 187ANA036000CBAA, 187ANA048000CAAA, 187ANA048000CBAA, 187ANA060000CAAA, 187ANA060000CBAA, 187ANA060000CCAA, 24ANA724A0030020, 24ANA724A0031020, 24ANA736A0030020, 24ANA736A0031020, 24ANA748A0030020
- Height:
- 7/10 in
- Horsepower:
- 3 hp
- Length:
- 1-3/10 in
- Product Type:
- Start Relay
- Type:
- RHN61PC003
- Volts:
- 24/120/240/277V
- Width:
- 2-1/5 in