26 in. 26° CW Fan Blade
26 in. 26° CW Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Blade Pitch:
- 26°
- Blade Span:
- 26 in
- Bore Size:
- 1/2
- Brand Model Compatibility:
- 38AK-007100, 38AK-007110, 38AK-007500, 38AK-007510, 38AK-007600, 38AK-007610, 38AK-007800, 38AK-007810, 38AK-007900, 38AK-007910, 48DJD005100, 48DJD005110, 48DJD005120, 48DJD005130, 48DJD005300, 48DJD005310, 48DJD005320, 48DJD005330, 48DJD005500, 48DJD005510
- Diameter:
- 26 in
- Height:
- 3-7/10 in
- Length:
- 23 in
- Material:
- Aluminum, Steel
- OEM Part:
- Yes
- Type:
- RLA01EW040
- Width:
- 23-1/10 in