This product requires certification to purchase.

28 in. Blade Draft Inducer Blower Wheel

Bryant

28 in. Blade Draft Inducer Blower Wheel

  • Fast #
  • Part #RLA11AA005
  • Item #10294413
  • Manufacturer Part #LA11AA005
3.9 out of 5 Customer Rating
Brand image
Bryant

28 in. Blade Draft Inducer Blower Wheel

  • Fast #
  • Part #RLA11AA005
  • Item #10294413
  • Manufacturer Part #LA11AA005
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
373LAD024055ABJA, 373LAD024055ACJA, 373LAD024055GAJA, 373LAD024055GCJA, 373LAD036055ABJA, 373LAD036055ACJA, 373LAD036055GBJA, 373LAD036055GCJA, 373LAD036070ABJA, 373LAD036070ACJA, 373LAD036070GBJA, 373LAD036070GCJA, 373LAD048070ABJA
Depth:
1-1/2 in
Diameter:
4 in
Length:
1-7/16 in
Material:
Steel
OEM Part:
Yes
Width:
1-1/2 in