2H/2C Stage Programmable Thermostat in Black
2H/2C Stage Programmable Thermostat in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Save up to 23% on heating and cooling costs
- Control from anywhere with your iOS® or Android® devices
- Compatible with your smart home works seamlessly with third-party smart home
- Comfort schedules: Set schedules to enjoy comfort while you are home, and assist with energy savings while you are away
- Smart recovery: Using current weather conditions and scheduled temperature settings, the Ecobee thermostats learn the best way to bring the home to its scheduled temperature
- Five-year limited warranty when purchased through and installed by a Carrier dealer
-
Green
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17/20
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 4
- Origin:
- Global
- Power Source:
- Gas, Oil, Electric
- Programmability:
- Programmable
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Smart Home Compatibility:
- Apple HomeKit, Amazon Alexa, Google Assistant, Samsung SmartThings, IFTTT
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Temperature Range:
- 32 to 130 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 4
- Wireless Communication:
- Wi-Fi