2H/2C Stage Programmable Thermostat in Black
2H/2C Stage Programmable Thermostat in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Save up to 26% on heating and cooling costs
- Control from anywhere with your iOS® or Android® devices
- Compatible with your smart home works seamlessly with third-party smart home
- Built-in air quality monitor that alerts you when air quality is poor, and provides simple steps on how to improve it
- Control your home using the power of your voice with your choice of Siri or Alexa built-in
- Includes built-in occupancy sensor, enabling you to adjust your thermostat based on occupancy and temperature
- Comfort Schedules: Set schedules to enjoy comfort while you are home, and assist with energy savings while you are away
- Smart recovery: Using current weather conditions and scheduled temperature settings, the Ecobee thermostats learn the best way to bring the home to its scheduled temperature
- Five-year limited warranty
-
Green
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/50 in
- Energy Star Compliant:
- Yes
- Height:
- 4-9/100 in
- Origin:
- Global
- Power Source:
- Gas, Oil, Electric
- Programmability:
- Programmable
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Smart Home Compatibility:
- Apple HomeKit, Amazon Alexa, Google Assistant, SmartThings, IFTTT
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Temperature Range:
- 32 to 130 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 4-9/100 in
- Wireless Communication:
- Wi-Fi