3-1/4 in. Reversing Valve
3-1/4 in. Reversing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fits Model:
- 213AEA042000BCAA, 213AEA048000BDAA, 213AEA060000BEAA, 213ANA042000BBAA, 213ANA042000BCAA, 213ANA048000BCAA, 213ANA048000BDAA, 213ANA060000BCAA, 213ANA060000BDAA, 213ANA060000BEAA, 213ANC042000BAAA, 213ANC042000BBAA, 213ANC042000BCAA, 213ANC042000GCAA
- Height:
- 3-1/4 in
- Inlet Outlet:
- 1/2 in inlet/ 7/8 in outlet
- Product Type:
- Reversing Valve
- Volts:
- 24V