3-9/10 in. Fan Control Board
3-9/10 in. Fan Control Board
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- FA4BNC018005AAAA, FA4BNC018008AAAA, FA4BNC018010AAAA, FA4BNC024005AAAA, FA4BNC024008AAAA, FA4BNC024010AAAA, FA4BNC030005AAAA, FA4BNC030008AAAA, FA4BNC030010AAAA, FA4BNC036005AAAA, FA4BNC036008AAAA, FA4BNC036010AAAA, FA4BNC042008AAAA
- Control Board Type:
- Fan
- Height:
- 1-1/5 in
- Length:
- 3-3/5 in
- Width:
- 3-9/10 in