3 Ton - 13.4 SEER2 - Single-Packaged Air Conditioner and Natural Gas Furnace System - Low NOx - 60k BTU/h - R-454B - 208/230/1
3 Ton - 13.4 SEER2 - Single-Packaged Air Conditioner and Natural Gas Furnace System - Low NOx - 60k BTU/h - R-454B - 208/230/1
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- Blower Type:
- ECM
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- EER2:
- 11.1
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Gas Valve Stages:
- Single-Stage
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigerant Control:
- Orifice
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 3 Ton
- Volts:
- 208/230-208/240V, 60V
- Weight:
- 380
- Width:
- 48-1/5