3 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1
3 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Compressor Type:
- Scroll
- EER2:
- 11.7
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 110.40 oz
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- Tonnage:
- 3 Ton
- Volts:
- 208/230-208/240V, 60V
- Weight:
- 158 lb
- Width:
- 31-1/5 in