This product requires certification to purchase.

3 Ton - 18.0 SEER2 - Two-Stage Coastal Air Conditioner - R-454B - 208/230/1

Bryant

3 Ton - 18.0 SEER2 - Two-Stage Coastal Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #B148TAN036C0W
  • Item #11614450
  • Manufacturer Part #148TAN036C0W
4.7 out of 5 Customer Rating
Brand image
Bryant

3 Ton - 18.0 SEER2 - Two-Stage Coastal Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #B148TAN036C0W
  • Item #11614450
  • Manufacturer Part #148TAN036C0W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Compressor Type:
Scroll
EER2:
14.0
Energy Star Compliant:
Yes
Phase:
Single Phase
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
18.0
Tonnage:
3 Ton
Volts:
208/230-208/240V, 60V
Weight:
214 lb
Width:
35 in