This product requires certification to purchase.

3 Ton - 20.0 SEER2 - Extreme Variable Speed Heat Pump - R-454B - 208/230/1

Bryant

3 Ton - 20.0 SEER2 - Extreme Variable Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #B290VAN03600A
  • Item #11613772
  • Manufacturer Part #290VAN03600A
4.3 out of 5 Customer Rating
Brand image
Bryant

3 Ton - 20.0 SEER2 - Extreme Variable Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #B290VAN03600A
  • Item #11613772
  • Manufacturer Part #290VAN03600A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Weight
367 lb
Width
35 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Rotary
Refrigerant
R-454B
Refrigeration Control Type
EXV
SEER2
20
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
Compressor Stages
Variable Speed
Phase
Single Phase
Volts
208/230-200/230V, 60V
Warranty & Product Information
Energy Star Compliant
Yes