3 Ton - 21.0 SEER2 - Extreme Variable Speed Air Conditioner - R-454B - 208/230/1
3 Ton - 21.0 SEER2 - Extreme Variable Speed Air Conditioner - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Energy Star Compliant:
- No
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- Volts:
- 208/230-200/230V
- Weight:
- 367
- Width:
- 23-1/8