3 Ton - Up to 24 SEER2 - Variable Speed - Air Conditioner
3 Ton - Up to 24 SEER2 - Variable Speed - Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- Compressor Type:
- Rotary
- Energy Star Compliant:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- Weight:
- 339 lb
- Width:
- 37-4/5 in