3 Ton R-410A Thermal Expansion Valve Kit
3 Ton R-410A Thermal Expansion Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fits Model:
- FV4BNB005000AAAA, FY4ANF048000AAAA, FX4CNF048000AAAA, FX4CNF060000AAAA, FX4CNF048T00AAAA, FX4CNB048000AAAA, FV4BNF005T00AAAA
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Material:
- Bi-metal
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- Valve Type:
- Thermal Expansion Valve