3.5 Ton R-22 Thermal Expansion Valve
3.5 Ton R-22 Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Fits Model:
- FA4CNF024000AAAA, FA4CNF024008AAAA, FA4CNC024010AAAA, FA4CNF018000AAAA, FA4CNF030005AAAA, FA4CNF018008AAAA, FA4CNC018010AAAA, FA4CNF036005AAAA, FA4CNC030010AAAA, FA4CNF024005AAAA, FA4CNF030000AAAA, FA4CNC036005AAAA, FA4CNC030008AAAA, FA4CNC024005AAAA, FA4CNC036008AAAA, FA4CNC030005AAAA, FA4CNF030015AAAA, FA4CNF036000AAAA, FA4CNC024008AAAA, FA4CNC018005AAAA, FA4CNF018010AAAA, FA4CNF036015AAAA, FA4CNF036008AAAA, FC4CNF042000AAAA
- Inlet Outlet:
- 3/8 in inlet/ 1/2 in outlet
- Material:
- Bi-metal
- Pressure - Maximum:
- 660 psig
- Refrigerant:
- R-22
- Tonnage:
- 3 - 3.5 Ton
- Valve Type:
- Thermal Expansion Valve