This product requires certification to purchase.

3000 RPM 115V Single Phase Draft Inducer Motor

Bryant

3000 RPM 115V Single Phase Draft Inducer Motor

  • Fast #
  • Part #RCDHC21ZE121
  • Item #10294304
  • Manufacturer Part #HC21ZE121
5 out of 5 Customer Rating
Brand image
Bryant

3000 RPM 115V Single Phase Draft Inducer Motor

  • Fast #
  • Part #RCDHC21ZE121
  • Item #10294304
  • Manufacturer Part #HC21ZE121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
2-3/5 in
Length
3 in
Electrical & Operational Information
AMP
0.81
Horsepower
8 hp
Phase
Single Phase
RPM
3000
RPM Range
1400 and Above
Volts
115VAC
Warranty & Product Information
OEM Part
Yes
Origin
Global
Product Type
Inducer Motor
Type
RHC21ZE121
UL Listed
No