This product requires certification to purchase.

3000 RPM 208/230V Draft Inducer Motor

Bryant

3000 RPM 208/230V Draft Inducer Motor

  • Fast #
  • Part #RCD48SS400626
  • Item #10274838
  • Manufacturer Part #48SS400626
3.8 out of 5 Customer Rating
Brand image
Bryant

3000 RPM 208/230V Draft Inducer Motor

  • Fast #
  • Part #RCD48SS400626
  • Item #10274838
  • Manufacturer Part #48SS400626
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

AMP:
0.8, 1
Height:
5-4/5
Length:
4-9/10
Motor Enclosure:
Open Air Over (OAO)
OEM Part:
Yes
Product Type:
Draft Inducer Motor
RPM:
3000
RPM Range:
1400 and Above
Volts:
208/230V