This product requires certification to purchase.

4 Ton - 13.4 SEER2 - Single-Packaged Heat Pump System - Low Leak Cabinet - R-454B - 208/230/3

Bryant

4 Ton - 13.4 SEER2 - Single-Packaged Heat Pump System - Low Leak Cabinet - R-454B - 208/230/3

  • Fast #
  • Part #B605CPXB48000LW
  • Item #11610861
  • Manufacturer Part #605CPXB48000--LW
3.9 out of 5 Customer Rating
Brand image
Bryant

4 Ton - 13.4 SEER2 - Single-Packaged Heat Pump System - Low Leak Cabinet - R-454B - 208/230/3

  • Fast #
  • Part #B605CPXB48000LW
  • Item #11610861
  • Manufacturer Part #605CPXB48000--LW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Energy Star Compliant:
No
Refrigerant:
R-454B
Tonnage:
4 Ton
Volts:
208/230V, 60V
Weight:
440
Width:
48-1/5