This product requires certification to purchase.

4 Ton - 20.0 SEER2 - Extreme Variable Speed Heat Pump - R-454B - 208/230/1

Bryant

4 Ton - 20.0 SEER2 - Extreme Variable Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #B290VAN04800A
  • Item #11613773
  • Manufacturer Part #290VAN04800A
5 out of 5 Customer Rating
Brand image
Bryant

4 Ton - 20.0 SEER2 - Extreme Variable Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #B290VAN04800A
  • Item #11613773
  • Manufacturer Part #290VAN04800A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Stages:
Variable Speed
Compressor Type:
Rotary
Energy Star Compliant:
Yes
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
EXV
SEER2:
20.0
Tonnage:
4 Ton
Volts:
208/230-200/230V, 60V
Weight:
375 lb
Width:
35 in