This product requires certification to purchase.

5 Ton - Up to 17 SEER - Single-Stage Air Conditioner - 208/230/1 - R-410A

Bryant

5 Ton - Up to 17 SEER - Single-Stage Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #B126BNA060B
  • Item #10263634
  • Manufacturer Part #126BNA060B00
5 out of 5 Customer Rating
Brand image
Bryant

5 Ton - Up to 17 SEER - Single-Stage Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #B126BNA060B
  • Item #10263634
  • Manufacturer Part #126BNA060B00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
256 oz
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
16.0
Tonnage:
5 Ton
Volts:
208/230V
Width:
37-1/10 in