This product requires certification to purchase.

5 Ton - Up to 24 SEER2 - Variable Speed - Air Conditioner

Bryant

5 Ton - Up to 24 SEER2 - Variable Speed - Air Conditioner

  • Fast #
  • Part #B186CNV060000
  • Item #10322919
  • Manufacturer Part #186CNV060000
3.2 out of 5 Customer Rating
Brand image
Bryant

5 Ton - Up to 24 SEER2 - Variable Speed - Air Conditioner

  • Fast #
  • Part #B186CNV060000
  • Item #10322919
  • Manufacturer Part #186CNV060000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
4800 ft3/min
Compressor Stages:
Variable Speed
Compressor Type:
Rotary
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
52 in
Length:
37-4/5 in
Phase:
Single Phase
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
24.0
Sound Blanket:
Yes
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
368 lb
Width:
37-4/5 in