This product requires certification to purchase.

6-1/4 x 1-9/10 in. Blower Wheel

Bryant

6-1/4 x 1-9/10 in. Blower Wheel

  • Fast #
  • Part #RLA21RB552
  • Item #10276442
  • Manufacturer Part #LA21RB552
5 out of 5 Customer Rating
Brand image
Bryant

6-1/4 x 1-9/10 in. Blower Wheel

  • Fast #
  • Part #RLA21RB552
  • Item #10276442
  • Manufacturer Part #LA21RB552
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
48FJ-034110, 48FJ-034510, 48FJ-034610, 48FJ-038110, 48FJ-038510, 48FJ-038610, 48FJ-044110, 48FJ-044510, 48FJ-044610, 48FJ-048110, 48FJ-048510, 48FJ-048610, 48FJ-054110, 48FJ-054510, 48FJ-054610, 48FJ-064110, 48FJ-064510, 48FJ-064610, 48FJ-074110, 48FJ-074510
Depth:
1-9/10 in
Diameter:
6-1/4 in
Length:
6-3/10 in
Material:
Steel
OEM Part:
Yes
Width:
2-1/10 in