This product requires certification to purchase.

6.5kW Single Phase Electric KW Heat Strip

Bryant

6.5kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #CCRHEATER102A00
  • Item #10277782
  • Manufacturer Part #CRHEATER102A00
4.9 out of 5 Customer Rating
Brand image
Bryant

6.5kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #CCRHEATER102A00
  • Item #10277782
  • Manufacturer Part #CRHEATER102A00
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Height:
7-3/8 in
Length:
17-13/25 in
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater Kit
Volts:
208/240V
Watts:
6.5 kW
Width:
10 in