This product requires certification to purchase.

6k - High Wall Ductless Indoor Air Handler - R-454B - 208/230/1

Bryant

6k - High Wall Ductless Indoor Air Handler - R-454B - 208/230/1

  • Fast #
  • Part #B615AHAQ06XA3
  • Item #11613757
  • Manufacturer Part #615AHAQ06XA3
4.6 out of 5 Customer Rating
Brand image
Bryant

6k - High Wall Ductless Indoor Air Handler - R-454B - 208/230/1

  • Fast #
  • Part #B615AHAQ06XA3
  • Item #11613757
  • Manufacturer Part #615AHAQ06XA3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Energy Star Compliant:
Yes
Refrigerant:
R-454B
Tonnage:
0.5 Ton
Volts:
208/230-208/240V, 60V
Weight:
23.37 lb
Width:
31-3/10 in