This product requires certification to purchase.

80% AFUE - 54k -Multi-Position - Furnace - 19"

Bryant

80% AFUE - 54k -Multi-Position - Furnace - 19"

  • Fast #
  • Part #B800SA36070E17
  • Item #10277212
  • Manufacturer Part #800SA36070E17
4.7 out of 5 Customer Rating
Brand image
Bryant

80% AFUE - 54k -Multi-Position - Furnace - 19"

  • Fast #
  • Part #B800SA36070E17
  • Item #10277212
  • Manufacturer Part #800SA36070E17
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80
BTU:
54000
Blower Type:
ECM Constant Torque
CEC Compliant:
For Sale in CA
Configuration:
Multi-Position
Gas Valve Stages:
Single-Stage
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Width:
19