This product requires certification to purchase.

80% AFUE - Multi-Position - 90k Btu/h - Two-Stage Variable Speed Gas Furnace - 21" W

Bryant

80% AFUE - Multi-Position - 90k Btu/h - Two-Stage Variable Speed Gas Furnace - 21" W

  • Fast #
  • Part #B880TB60090C21
  • Item #10286512
  • Manufacturer Part #880TB60090C21
5 out of 5 Customer Rating
Brand image
Bryant

80% AFUE - Multi-Position - 90k Btu/h - Two-Stage Variable Speed Gas Furnace - 21" W

  • Fast #
  • Part #B880TB60090C21
  • Item #10286512
  • Manufacturer Part #880TB60090C21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AFUE:
80
CEC Compliant:
For Sale in CA
Configuration:
Multi-Position
Energy Star Compliant:
No
Gas Valve Stages:
Two-Stage
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Volts:
208/230V, 60V
Weight:
158
Width:
21