89-3/4 x 1-3/4 in. Condensate Drain Pan
89-3/4 x 1-3/4 in. Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 40RMQ016-110, 40RMQ016-510, 40RMQ016-610, 40RMQ016-810, 40RMQ016-910, 40RMQ016-B100, 40RMQ016-B500, 40RMQ016-B600, 40RMQ016-B800, 40RMQ016-B900, 40RMQ024-110, 40RMQ024-510, 40RMQ024-610, 40RMQ024-810
- Color Finish Name:
- Black
- Drain Opening:
- 3/4 in
- Height:
- 1-3/4 in
- Length:
- 89-3/4 in
- Material:
- Plastic
- Width:
- 4-1/4 in