This product requires certification to purchase.

9 x 1-1/2 in. Blower Wheel

Bryant

9 x 1-1/2 in. Blower Wheel

  • Fast #
  • Part #RCD322592701
  • Item #10273494
  • Manufacturer Part #322592-701
3.5 out of 5 Customer Rating
Brand image
Bryant

9 x 1-1/2 in. Blower Wheel

  • Fast #
  • Part #RCD322592701
  • Item #10273494
  • Manufacturer Part #322592-701
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
340MAV060120AAKA, 340MAV060120ABKA, 340MAV060120ACKA, 340MAV060120ADKA, 340MAV060120AEKA, 340MAV060120AFKA, 340MAV060120AGKA, 340MAV060120AHKA, 340MAV060120AJKA, 340MAV060140ADKA, 340MAV060140AEKA, 340MAV060140AFKA, 340MAV060140AGKA
Depth:
1-1/2 in
Diameter:
9 in
Length:
8-4/5 in
Material:
Steel
OEM Part:
Yes
Width:
8-4/5 in