This product requires certification to purchase.

96% AFUE - Multi-Position Furnace 21"

Bryant

96% AFUE - Multi-Position Furnace 21"

  • Fast #
  • Part #B986TD60080C21
  • Item #10330640
  • Manufacturer Part #986TD60080C21
5 out of 5 Customer Rating
Brand image
Bryant

96% AFUE - Multi-Position Furnace 21"

  • Fast #
  • Part #B986TD60080C21
  • Item #10330640
  • Manufacturer Part #986TD60080C21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
96.00 %
Configuration:
Multi-Position
Energy Star Compliant:
Yes
Gas Valve Stages:
Two-Stage
Volts:
208/230V, 60V
Weight:
176.5 lb
Width:
21 in