98.3% AFUE - Multipoise - 120k Btu/h - Variable Speed Modulating Gas Furnace - 24.5" W
98.3% AFUE - Multipoise - 120k Btu/h - Variable Speed Modulating Gas Furnace - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- AFUE:
- 97.00 %
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi-Position
- Energy Star Compliant:
- Yes
- Gas Valve Stages:
- Variable (Modulating)
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Volts:
- 208/230V, 60V
- Weight:
- 206 lb
- Width:
- 24-1/2 in