Blower Wheel
Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Brand Model Compatibility:
- 48DJD005-100, 48DJD005-110, 48DJD005-120, 48DJD005-300, 48DJD005-310, 48DJD005-320, 48DJD005-500, 48DJD005-510, 48DJD005-520, 48DJD005-600, 48DJD005-610, 48DJD005-620, 48DJD006-100, 48DJD006-110, 48DJD006-120
- Diameter:
- 3-7/8 in
- Length:
- 2-7/8 in
- OEM Part:
- Yes
- Weight:
- 6 lb
- Width:
- 1-1/8 in