Blower Wheel
Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Brand Model Compatibility:
- 50ZH-024300, 50ZH-024310, 50ZH-024320, 50ZH-024330, 50ZH-030300, 50ZH-030500, 50ZHA024300, 50ZHA030300, 50ZHA030500, 50ZHB024300, 50ZHB024310, 50ZHB030300, 50ZHB030310, 50ZP-024-X-300
- Depth:
- 7-7/10 in
- Diameter:
- 11-1/8 in
- Length:
- 10-2/5 in
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 10-4/5 in