Blower Wheel
Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Brand Model Compatibility:
- 48A2-020110, 48A2-020120, 48A2-020510, 48A2-020520, 48A2-020610, 48A2-020620, 48A2-025110, 48A2-025120, 48A2-025510, 48A2-025520, 48A2-025610, 48A2-025620, 48A2-027110, 48A2-027120, 48A2-027510, 48A2-027520, 48A2-027610, 48A2-027620, 48A2-030110
- Depth:
- 10-9/10 in
- Diameter:
- 11-7/8 in
- Length:
- 12-2/5 in
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 10-11/16 in