Blower Wheel
Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Brand Model Compatibility:
- 310AAV048090AAJA, 310AAV048090ABJA, 310AAV048090ACJA, 310AAV048090ADJA, 310AAV048090AEJA, 310AAV048090AGJA, 310AAV048090EAJA, 310AAV048110AAJA, 310AAV048110ABJA, 310AAV048110ACJA, 310AAV048110ADJA, 310AAV048110AEJA, 310AAV048110AGJA
- Depth:
- 10-1/2 in
- Diameter:
- 10-1/2 in
- Length:
- 11 in
- Material:
- Steel
- OEM Part:
- Yes
- Type:
- RLA22ZA123
- Width:
- 10-11/16 in