Blower Wheel
Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Brand Model Compatibility:
- 48HED005300, 48HED005500, 48HED005600, 48HEE003300, 48HEE004100, 48HEE004110, 48HEE004300, 48HEE004500, 48HEE004600, 48HEE005100, 48HEE005110, 48HEE005300, 48HEE005500, 48HEE005600
- Depth:
- 10-3/4 in
- Diameter:
- 11 in
- Length:
- 10-1/2 in
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 10-3/5 in