Blower Wheel
Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bryant OEM repair part
Specifications
- Brand Model Compatibility:
- 310AAV060090AAJA, 310AAV060090ABJA, 310AAV060090ACJA, 310AAV060090ADJA, 310AAV060090AEJA, 310AAV060090AFJA, 310AAV060090AGJA, 310AAV060090EAJA, 310AAV060155AAJA, 310AAV060155ABJA, 310AAV060155ACJA, 310AAV060155ADJA, 310AAV060155AEJA
- Depth:
- 11-7/10 in
- Diameter:
- 11-15/16 in
- Length:
- 10-43/50 in
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 11-15/16 in