This product requires certification to purchase.

Burner Assembly, Residential 130,000 BTU Gas Burner

Bryant

Burner Assembly, Residential 130,000 BTU Gas Burner

  • Fast #
  • Part #RCD50DK407030
  • Item #10294281
  • Manufacturer Part #50DK407030
3.2 out of 5 Customer Rating
Brand image
Bryant

Burner Assembly, Residential 130,000 BTU Gas Burner

  • Fast #
  • Part #RCD50DK407030
  • Item #10294281
  • Manufacturer Part #50DK407030
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • OEM part for Carrier
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
2-4/5 in
Width
6-2/5 in
Warranty & Product Information
Product Type
Burner
Type
R50DK407030