C Evolution™ White 6-2/5 x 4-1/5 in. Backing Plate
C Evolution™ White 6-2/5 x 4-1/5 in. Backing Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- C Evolution™
- Color Finish Name:
- White
- Height:
- 6-2/5 in
- Length:
- 1-1/2 in
- Product Type:
- Backing Plate
- Width:
- 4-1/5 in