CCY 120K 97 2 STG MPOS GAS FURN
CCY 120K 97 2 STG MPOS GAS FURN
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 97.00 %
- BTU:
- 117000
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi-Position
- Stages:
- Single
- Type:
- B987MB66120C24
- Width:
- 26 in